M5 X 12 POZI COUNTERSUNK MACHINE SCREW A2 PACK OF 100


MACHINE SCREW

References
rubix-uk:M5X12MSCSKPOZ-A2/100
rubix:8855790
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 12 POZI COUNTERSUNK MACHINE SCREW A2 PACK OF 100


Din 965 Grade A2 stainless steel machine screws. Cross-recessed drive with a countersunk head, fully threaded.

Technical specifications


Attributes
Threading diameter5 mm
Length12 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
  • Usually arrives within 14 working days