Machine tap HSCO
Threading | m4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Threading | m4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Total length | 63 mm |
Body material | hss-e |
Coating | chrome |
Tolerance | 6h |
Drilling diameter | 4.5 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Direction of threading | right |
Input | 4,5 mm |
Material | hss-e |
Din standard | din 371 |
Thread depth | 12 mm |
Capacity length | 12 mm |
Usually arrives within 14 working days