Metric tap - right - hss
Threading | Metric |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Total length | 63 mm |
Body material | HSS |
Coating | No |
Tolerance | 6H |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Din standard | DIN 371 |
Capacity length | 12 mm |
Usually arrives within 14 working days