Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Fluteless machine tap
CUTLINE 847319 MET CRS TAP HSSE FLUTLESS TAP WITHOUT COOLANT GROOVES M
CUTLINE 847319 MET CRS TAP HSSE FLUTLESS TAP WITHOUT COOLANT GROOVES M
Metric course tap hsse fluteless tap
References
giss cutline:
847319
rubix:
847319
ean:
3660338086601
Technical specifications
Threading diameter
6
mm
Thread
1
mm
Tail diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847319 MET CRS TAP HSSE FLUTLESS TAP WITHOUT COOLANT GROOVES M
Technical specifications
Attributes
Threading diameter
6
mm
Thread
1
mm
Tail diameter
6
mm
Square drive adapter
4,9
mm
Total length
80
mm
Tolerance
6HX
Thread length
16
mm
Din standard
DIN 371
Material
Steels / Non-ferrous
Coating
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.10
excl. VAT
/
Each
£
18.12
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK T400-NM110DA-M6N1PC COROTAP 8405636
WALTER M20263-M16 TAPS HSS-E X PERT 6149697
WALTER M20213-M4 TAPS HSS-E X PERT 6149651
WALTER P20310-M6 TAPS HSS-E X PERT 6149146
GUHRING 00918 006.000 MACHINE TAPS 9009180060000
GUHRING 00919 004.000 MACHINE TAPS 9009190040000
SANDVIK T400-PM102AF-5/16F125 COROTAP 7459658
GUHRING 00919 008.000 FLUTELESS TAPS OIL GROOVES HSS-E
SANDVIK T400-XM150AA-M8C125 COROTAP OPTIMIZED FOR VERSATILITY 8248373
SANDVIK T400-NM100DB-M6X075N1PC COROTAP 8405681
SANDVIK T400-XM100DA-M1.4B125 COROTAP OPTIMIZED VERSATILITY 8248292
SANDVIK T400-PM100DB-M14X125F125 COROTAP 7459577
SANDVIK T400-XM154DA-M10B125 COROTAP OPTIMIZED FOR VERSATILITY 8248222
SANDVIK T400-XM102DA-M10 B125 8248362
GUHRING 00919 003.000 MACHINE TAPS 9009190030000