WALTER P20310-M6 TAPS HSS-E X PERT 6149146
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:P20310-M6
Rubix:276A4110
Manufacturer :6149146
EAN:4042446224912
Documents
Product details : WALTER P20310-M6 TAPS HSS-E X PERT 6149146
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 80 mm |
|---|---|
| Thread length | 15 mm |
| Din standard | din 371 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 6 mm |
| Tolerance | 6h |
| Square drive adapter | 3 mm |
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
- Usually arrives within 14 working days
