Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/4 THREAD 2020 1/4-1/4
CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/4 THREAD 2020 1/4-1/4
Metric Male Female Elbow
References
camozzi:
2020 1/4-1/4
rubix:
203A1261
Technical specifications
Material
Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/4 THREAD 2020 1/4-1/4
Brass pipe fitting Mod. 2020/ 2021 Male/ Female Elbow - Taper. M5, 1/8 and 1/4 thread versions supplied in multiples of 10. 3/8 and 1/2 threads supplied in multiples of 5.
Technical specifications
Attributes
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.22
excl. VAT
/
Each
Ā£
3.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
AVENTICS SCREW-PLUG 8919905502
FESTO 8069228 REDUCING NIPPLE
NORGREN 36051728 REDUCING CONNECTOR
FESTO 8030267 DOUBLE NIPPLE NPFC-D-2M5-M
MECALINE 9243267 STAINLESS STEEL NIPPLE R1/4IN 843001
NORGREN 110041000 PFIT PLUG 10MM
MECALINE 9243377 STAINLESS STEEL PLUG R1/8IN 843017
NORGREN 233130600 PLUG 6.0 TAIL PIECE
FESTO 6276 T-DISTRIBUTOR FCK-3-PK-9-KU
SMC M-5ALU-6 FITTING
PCL CONED TAILPIECE R1/4 3/8 INCH (9.5MM) HC1225
SMC KGT12-03 BRANCH TEE 12MM
FESTO 8069210 DOUBLE NIPPLE
AVENTICS 1823391383
MECALINE 9241227 HOSE TAIL STAINLESS STEEL MM18 G1/2IN