References
IMI Norgren:110041000
Rubix:45013453
Manufacturer :110041000


Technical specifications
| Material | acetal |
|---|---|
| Connection 1 | 15.5 |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 110041000 PFIT PLUG 10MM
Plug 10 Plasfit
Technical specifications
Attributes
| Material | acetal |
|---|---|
| Connection 1 | 15.5 |
| Max. service pressure | 18 bar |
| Profile | plug metric |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- In stock: Next day delivery