References
Festo:NPFC-D-2M3-M
Rubix:391A4156
Manufacturer :8069210
EAN:4052568297480

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069210 DOUBLE NIPPLE
Double nipple NPFC-D-2M3-M 8069210
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 50 bar |
| Profile | double nipple, straight (design type d) |
| Connection 2 | external thread (m) |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 2 ) days