References
Festo:FCK-3-PK-9-KU
Rubix:115A9472
Manufacturer :6276
EAN:4052568001193

Technical specifications
| Material | pom |
|---|---|
| Connection 1 | ck connection 9mm |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 6276 T-DISTRIBUTOR FCK-3-PK-9-KU
T-Distributor FCK-3-PK-9-KU Polymeric design. Nominal size=8 mm, Assembly Position=Any, Operating pressure=0 - 10 bar, Pneumatic Connection=PK-9 with union Nut, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x40 mm |
|---|---|
| Logistic Weight | 18,01 g |
| Material | pom |
| Connection 1 | ck connection 9mm |
| Max. service pressure | 10 bar |
| Profile | t-shape |
| Connection 2 | for barbed fitting inside diameter 9 mm with nut |
Show UNSPSC/ECL@SS
£ 80.90 excl. VAT
/ 10 pieces
£ 97.08 incl. VAT
- Delivery usually within ( 16 ) days