• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,234)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Hose barbed fitting with thread
  7. AVENTICS SCREW-PLUG 8919905502

AVENTICS SCREW-PLUG 8919905502

Screw Plug

See technical information

References

Aventics:8919905502
Rubix:155A8225
Manufacturer :8919905502
brand logo
brand logo

Product details : AVENTICS SCREW-PLUG 8919905502


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.54 excl. VAT
/ Each
£ 10.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE 9243374 STAINLESS STEEL PLUG G3/8IN 843013FESTO 8069234 REDUCING NIPPLE NPFC-R-G34-G14-MFCAMOZZI BANJO FITTING 2023-1/8-1/8FESTO 8142593 REDUCING NIPPLE NPFC-RS-G18-M5-MFFESTO 8142590 DOUBLE NIPPLE NPFC-DS-G12-G12-MNORGREN DHP-440BP PLUG BRASS 1/4PCL PARALLEL SOCKET RP1/4 1/4 INCH HC6889MECALINE 859697 FLOW REG METER-OUT STAINLESS STEEL G1/4INNORGREN 239131300 PLUG HOSE BARB 13MMMECALINE STAINLESS STEEL REDUCER G3/8IN - R1/4INCAMOZZI HOSE TAIL 2601-9-3/8MECALINE 9243270 STAINLESS STEEL NIPPLE R3/4INSMC KAH04-00 ANTISTATIC ONE TOUCH FITTINGNORGREN C00041600 PFITC 16MM PLUG MALENORGREN DHP-880BP PLUG BRASS 1/2
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap