BAHCO 7444SG-M-125 RING WRENCH

Metric Ring End Slogging Wrenches

See technical informationSee documents

References

Bahco:7444SG-M-125
Rubix:401A5105
EAN:7314151830069
brand logo

Technical specifications

Opening125
Length480 mm
Typebox wrench
See all Specifications

Documents

Product details : BAHCO 7444SG-M-125 RING WRENCH


Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444

Strengths

Metric Ring End Slogging Wrenches

Technical specifications


Attributes
Logistic Weight9650 g
Opening125
Length480 mm
Typebox wrench
£ 1,295.95 excl. VAT
/ Each
£ 1,555.14 incl. VAT
  • Delivery usually within ( 14 ) days