FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 11MM

467S.SLS - Short metric ratcheting combination wrenches - SLS

See technical information

References

Facom:467S.11SLS
Rubix:2588678
EAN:3662424028939
brand logo

Technical specifications

Opening11
Length103 mm
Typeratchet spanner
See all Specifications

Product details : FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 11MM


467S.SLS - Short metric ratchet combination wrenches - SLS
- Tool fitted with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ratcheting combination wrenches with extra-short handles: ideal for use in crowded areas.
- Compact, lever-reversible ratchet mechanism.
- 5° return angle (6° for sizes 7, 8 and 9 mm).
- Eye head inclined at 15°.
- Fork head inclined at 15°.
- Metric sizes: from 7 to 17 mm.
- Finish: satin chrome.

Technical specifications


Attributes
Packaged dimensions (D x W x H)103x26x17 mm
Package weight66 g
Opening11
Length103 mm
Typeratchet spanner
Finishingsatin/chrome
£ 61.75 excl. VAT
/ Each
£ 74.10 incl. VAT
  • Delivery usually within ( 14 ) days