HELICOIL AUTO TANG BREAK OFF TOOL M4 01586040000


Metric series - Metric coarse

References
helicoil:01586040000
rubix:1388626
brand logo
brand logo
Technical specifications
Threading diameter4 mm
TypeTang Break-Off Tool

Product details : HELICOIL AUTO TANG BREAK OFF TOOL M4 01586040000


The driving tangs of inserts must be removed to eliminate interference with the end of the assembled bolt. Break off tools are available for use with sizes up to 1/2-12mm nominal diameter. Their operation is automatic, having a spring loaded, easily triggered punch which strikes a sharp uniform blow.

Technical specifications


Attributes
Threading diameter4 mm
TypeTang Break-Off Tool
Show UNSPSC/ECL@SS
£ 71.95 excl. VAT
/ Each
£ 86.34 incl. VAT
  • Usually arrives within 14 working days