SMC JASV-LEA06-G01 SPEED EXHAUST CONTROLLER


Metric size - JASV

References
smc:JASV-LEA06-G01
rubix:393A9385
manufacturer :JASV-LEA06-G01

Product details : SMC JASV-LEA06-G01 SPEED EXHAUST CONTROLLER


Port Size: M3, M5, 10-32 UNF, 1/8 Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4" Operating Pressure Range: 0.1 to 0.7 MPa.

Strengths

Port Size: M3, M5, 10-32 UNF, 1/8 Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm Operating Pressure Range: 0.1 to 0.7 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 22.07 excl. VAT
/ Each
£ 26.48 incl. VAT
  • Usually arrives within 14 working days