Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840817 FLOW REG (BIDIR.) 6-G1/4IN
MECALINE 840817 FLOW REG (BIDIR.) 6-G1/4IN
BIDIRECTIONAL UNIVERSAL PARALLEL MALE FLOW REGULATOR
References
mecaline:
840817
rubix:
216A3099
ean:
3660338061493
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840817 FLOW REG (BIDIR.) 6-G1/4IN
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
Technical specifications
Attributes
Connecting diameter
g1/4
''
Metric exterior tube diameter
6
mm
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.67
excl. VAT
/
Each
£
16.40
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC ASP630F-F04-12S SPEED CONTROLLER
MECALINE 858699 FLOW REG METER-OUT MM 10 G1/8IN
SMC AS600-N10-L SPEED CONTROLLER
MECALINE 840724 FLOW REG R1/2IN X 10MM TUBE
SMC JASV-LEA06-01 SPEED EXHAUST CONTROLLER
SMC AS2301FG-01-06 SPEED CONTROLLER
SMC AS2211-02-F08S-X737 SPEED CONTROLLER
SMC AS2201FG-01-08A SPEED CONTROLLER
SMC ASG1201-M5-06 METAL BODY ELBOW - ASG NEW
SMC AS3201-03-F10S-X737 SPEED CONTROLLER ALL METAL EXTERIOR
SMC AS32R-02-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
MECALINE 886609 FINGER VALVE 3-WAYS R3/8IN -10MM
AVENTICS R412005577
SMC AS2002F-04 SPEED CONTROLLER
MECALINE 886606 FINGER VALVE 3-WAYS R1/8IN -6MM