CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M22 X 2.5 861450
Metric tap hsse 3% vanadium- multi-material - Through holes
See technical informationSee documentsReferences
GISS Cutline:861450
Rubix:861450
EAN:3660338162541



Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M22 X 2.5 861450
Metric machine tap DIN 371 / 376 - Multi-material for through holes
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
Applications
For through holes
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e |
| Coating | vaporized |
| Tolerance | 6h |
| Threading | metric |
| Total length | 140 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Din standard | din 376 |
| Capacity length | 34 mm |
Show UNSPSC/ECL@SS
£ 74.75 excl. VAT
/ Each
£ 89.70 incl. VAT
- Usually arrives within 14 working days
