DORMER EP10TINM12X1.25 6196723


Machine tap EP10

References
dormer:EP10TINM12X1.25
rubix:376A2304
ean:7320760662311
Machine tap M12x 1.25 mm DIN 374
brand logo
Technical specifications
Threading diameter12 mm
Thread1.25 mm
Total length100 mm
See all Specifications

Product details : DORMER EP10TINM12X1.25 6196723


HSS-E Machine tap for metric-fine thread TiN coated DIN 374 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter12 mm
Thread1.25 mm
Total length100 mm
Body materialHSS-E
Drilling diameter12 mm
Square drive adapter9 mm
Show UNSPSC/ECL@SS
£ 53.68 excl. VAT
/ Each
£ 64.42 incl. VAT
  • Usually arrives within 14 working days