Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
M12 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
M12 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
Machine tap HSCO
References
dormer:
E297M12
rubix:
2557124
ean:
7320760662786
Technical specifications
Threading diameter
12
mm
Total length
110
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : M12 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
Tap MACHINE M 12 X1, 75 E297 GUN 6H DIN376 HSSE JAUNE
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
Threading diameter
12
mm
Total length
110
mm
Body material
HSS-E
Coating
Chrome
Square drive adapter
9
mm
Input
9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.18
excl. VAT
/
Each
£
38.62
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02877 006.000 MACHINE TAPS 9028770060000
GUHRING 02888 016.007 MACHINE TAPS 9028880160070
M27 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
CUTLINE MET COURSE TAP HSSE NON-FERROUS SPIRAL POINT M12X1.75 844694
GUHRING 02086 004.000 MACHINE TAPS 9020860040000
WALTERPROT 20160-M6 HAND- AND MACHINE TAPS HSS/-E 5075780
WALTER 7026365-M20 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200454
DORMER EP10TINM12X1.0 6196721
GUHRING 01870 006.000 MACHINE TAPS HSS-E
WALTER 27160-PG9 HAND- AND MACHINE TAPS HSS/-E 5079028
GUHRING 02879 014.007 MACHINE TAPS 9028790140070
CUTLINE 832127 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M18
GUHRING 02916 008.000 MACHINE TAPS 9029160080000
GUHRING 00875 006.000 MACHINE TAPS 9008750060000
WALTERPROT 7126365-M12X1.5 HAND-/MACHINE TAP 5200808