Metric tap hsse - straight flute - cast iron
Threading | Metric |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Total length | 100 mm |
Body material | HSS-E |
Coating | Nitrided |
Tolerance | 6HX |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Material | Cast iron |
Din standard | DIN 371 |
Capacity length | 20 mm |
In stock: Next day delivery