Metric coarse tap hsse bright spiral point for alloy steels
Threading | metric |
---|---|
Threading diameter | 6 mm |
Thread | 1 mm |
Total length | 80 mm |
Body material | hss-e |
Tolerance | 6h |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Din standard | din 371 |
Capacity length | 16 mm |
Sold out