WALTER 202161-M4 ADVANCED MACHINE TAPS HSS-E 5075931
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:202161-M4
Rubix:276A1644
Manufacturer :5075931
EAN:4042446004842

Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER 202161-M4 ADVANCED MACHINE TAPS HSS-E 5075931
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e / pm |
| Coating | uncoated |
| Tolerance | 6hx |
| Threading | m4 |
| Total length | 63 mm |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 371 |
| Thread depth | 13 mm |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 43.54 excl. VAT
/ Each
£ 52.25 incl. VAT
- Usually arrives within 14 working days