MF Hand Tap Straight Flute
Threading | metric fine |
---|---|
Threading diameter | 18 mm |
Thread | 1 mm |
Threading | metric fine |
---|---|
Threading diameter | 18 mm |
Thread | 1 mm |
Total length | 80 mm |
Thread depth | 18 mm |
Body material | hss |
Drilling diameter | 17 mm |
Tail diameter | 14 mm |
Coating | bright |
Usually arrives within 14 working days