M Hand Tap Straight Flute
Threading | M10 |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Threading | M10 |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Total length | 70 mm |
Body material | HSS-E |
Drilling diameter | 8.5 mm |
Tail diameter | 7 mm |
Square drive adapter | 7 mm |
Coating | Nitride |
Usually arrives within 14 working days