FESTO 19144 ILLUMINATING SEAL MF-LD-230AC
MF-LD Illuminating Seal
See technical informationSee documentsReferences
Festo:MF-LD-230AC
Rubix:110A8228
Manufacturer :19144
EAN:4052568022488

Documents
Product details : FESTO 19144 ILLUMINATING SEAL MF-LD-230AC
Illuminating seal MF-LD-230AC For MSFG, MSFW Solenoid coil. Switching Position indicator=LED, Nominal operating voltage, AC=230 V, Nominal power, illuminating seal=0,33 W, Surge strength=4 kV, Permissible voltage fluctuation=+/- 10 %
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x30x2 mm |
|---|---|
| Logistic Weight | 3,22 g |
| Type | mf-ld illuminating seal |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Delivery usually within ( 2 ) days