Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Electrical peripheral
FESTO 562791 ELECTRICAL SLIDE
FESTO 562791 ELECTRICAL SLIDE
Electrical peripheral Festo
References
festo:
EGSK-46-300-20P
rubix:
391A0762
manufacturer :
562791
ean:
4052568209995
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 562791 ELECTRICAL SLIDE
Electrical slide EGSK-46-300-20P Working stroke=300 mm, Size=46, Reversing backlash=<= 20 µm, Spindle diameter=15 mm, Spindle pitch=20 mm/U
Technical specifications
Attributes
Logistic Weight
9228
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,612.42
excl. VAT
/
Each
£
1,934.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 525221 MANIFOLD MHA3-PR2-3-1/8
FESTO 562792 ELECTRIC SLIDE EGSK-46-400-20P
FESTO 525224 MANIFOLD MHA3-PR8-3-1/8
FESTO 197228 MANIFOLD MHA1-P4-2-M3-PI
FESTO 197205 MANIFOLD MHA1-PR8-3-M3
FESTO 197247 MANIFOLD MHA1-PR2-3-M3-PI-PCB
AVENTICS R419800109
FESTO 197207 MANIFOLD MHA1-P2-2-M3
FESTO 197226 MANIFOLD MHA1-PR10-3-M3-PI
FESTO 197222 MANIFOLD MHA1-PR2-3-M3-PI
FESTO 197231 MANIFOLD MHA1-P10-2-M3-PI
FESTO 562760 ELECTRICAL SLIDE
SIEMENS 1.5KW 3PH 415V 440 6SE6440-2UD21-5AA1
SMC KM12-04-02-6 FITTING MANIFOLD
FESTO 197438 INDIVIDUAL SUB-BASE MHA2-AS-3-M5