References
SMC:MHZ2-6C2
Rubix:392A8218
Manufacturer :00249268

Documents
Product details : SMC MHZ2-6C2 AIR GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ*2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
Strengths
•Standard parallel type air gripper
Bore sizes from 10mm to 40mm
Double acting and Single acting available
Auto switch capable
Improved rigidity of guide rail
Bore sizes from 10mm to 40mm
Double acting and Single acting available
Auto switch capable
Improved rigidity of guide rail
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 289.38 excl. VAT
/ Each
£ 347.26 incl. VAT
- Usually arrives within 14 working days