References
SMC:MHT2-63D
Rubix:114A6650
Manufacturer :00006231
Product details : SMC MHT2-63D AIR CHUCK
We are pleased to introduce the improved MHT2-Z series toggle air gripper. This updated model, available in bores from 32 to 63 mm, uses our compact CQ2-Z series cylinder as its base cylinder, which means that D-M9*round auto switches can be directly mounted on any of its 4 surfaces, thus reducing labour costs and increasing auto switch mounting flexibility. Reliable and safe, the MHT2-Z incorporates safety measures, so the gripper can hold the workpiece even in the event of an air shut down. It also has a gripping moment of up to 106 N '¢ m which makes it suitable for gripping heavy workpieces. Extremely flexible with 3 types of mounting and many made to order options available, this air gripper is suitable for all general pick and place applications, particularly in environments with temperatures up to 100 ºC.
Technical specifications
Attributes
| Type | pliers; double acting (d/a) |
|---|
Show UNSPSC/ECL@SS
£ 646.59 excl. VAT
/ Each
£ 775.91 incl. VAT
- Delivery usually within ( 19 ) days