Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Hoses / Pipes
Pneumatic hoses
Accessory for pneumatic hoses
SMC TK-2 TUBE CUTTER
SMC TK-2 TUBE CUTTER
TK series tube cutters
References
smc:
TK-2
rubix:
114A4330
Technical specifications
Type
Usable pipe outside diameter 18 mm max.
See all Specifications
Product details
Technical specifications
Product details : SMC TK-2 TUBE CUTTER
Tube cutter series, TK contains a safety lock feature and is used for cutting tubes of nylon, soft nylon, polyurethane, and other soft plastic tubes of 12mm or less.
Size: 2 (Applicable Tubing OD 18mm or Less)
Technical specifications
Attributes
Logistic Weight
158Ā
g
Type
Usable pipe outside diameter 18 mm max.
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
26.70
excl. VAT
/
Each
Ā£
32.04
incl. VAT
Delivery usually within (
4
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SMC TKS-10 TUBE CUTTER
SMC TKS-12 TUBE CUTTER
SMC TK-3 TUBE CUTTER
SMC TKS-06 TUBE CUTTER
SMC MHL2-40D2 AIR CHUCK
CAMOZZI 1/8 INCH FULL SKT CAM-2543-1/8
SMC MHT2-63D AIR CHUCK
SMC MHZL2-25D2 PARALLEL AIR GRIPPER
SMC MHF2-8D2R LOW PROFILE AIR GRIPPER
SMC MIW32TF-32D ESCAPEMENT
SMC TK-6 TUBE CUTTER
SMC TK6KAEHA REPLACEMENT BLADE
SMC TKS-08 TUBE CUTTER
SMC TK-1 TUBE CUTTER
SMC TKS-10 TUBE CUTTER