References
SMC:MHF2-8D2R
Rubix:2605638
Manufacturer :MHF2-8D2R
EAN:3618036384734

Product details : SMC MHF2-8D2R LOW PROFILE AIR GRIPPER
Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 8mm
Opening & Closing Stroke: 2 (Long Stroke)
Body Option: R (Side Ported Type)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 8mm
Opening & Closing Stroke: 2 (Long Stroke)
Body Option: R (Side Ported Type)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
Technical specifications
Attributes
| Type | long stroke; double acting (d/a) |
|---|---|
| Material | aluminium alloy body. |
| Model | mhf2-8d2r |
| Series | mhf2 |
| Weight | 0.12 kg |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 522.72 excl. VAT
/ Each
£ 627.26 incl. VAT
- Delivery usually within ( 4 ) days