References
SMC:TKS-08
Rubix:114A4329
Manufacturer :TKS-08
EAN:3618036136159

Product details : SMC TKS-08 TUBE CUTTER
Double layer Tubing Stripper.
Applicable tubing: ø 6, ø 8, ø 10, ø 12.
Easy stripping without damaging the inner tubing.
Applicable tubing: ø 6, ø 8, ø 10, ø 12.
Easy stripping without damaging the inner tubing.
•Able to strip without damaging the inner tubing
•Adjustment of cutter and stripping length is unnecessary
•Removal of stripped tubing is unnecessary
•Stripping work can be automated by attaching to an air driver, etc.
•Part numbers conform to the outer diameters of the inner tubing.
Applicable Tubing: 08 (8mm)
•Adjustment of cutter and stripping length is unnecessary
•Removal of stripped tubing is unnecessary
•Stripping work can be automated by attaching to an air driver, etc.
•Part numbers conform to the outer diameters of the inner tubing.
Applicable Tubing: 08 (8mm)
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | 8 mm compatible tubes |
Show UNSPSC/ECL@SS
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
- Delivery usually within ( 4 ) days