SMC MHZJ2-20C GRIPPER


MHZJ2, Air Gripper, Parallel Type, With Dust Cover

References
smc:MHZJ2-20C
rubix:114A9179
manufacturer :MHZJ2-20C
brand logo
brand logo
Technical specifications
Typemhzj2, air gripper, parallel type, with dust cover

Product details : SMC MHZJ2-20C GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.

Strengths

Parallel air gripper with dust cover Bore sizes from 6mm to 25mm available Double acting or Single acting available Three dust cover types available Auto switch capable

Technical specifications


Attributes
Typemhzj2, air gripper, parallel type, with dust cover
Show UNSPSC/ECL@SS
£ 466.75 excl. VAT
/ Each
£ 560.10 incl. VAT
  • Delivery usually within ( 4 ) days