References
IMI Norgren:L73M-3GP-EDN
Rubix:123A4726
Manufacturer :L73M-3GP-EDN


Technical specifications
| Material | aluminium (housing/metal shell); nylon (sight domes/lenses); elastomers: neoprene & nitrile |
|---|---|
| Threading diameter (inch) | 0.375 '' |
| Volume flow rate | 1680 l/min |
Product details : NORGREN L73M-3GP-EDN LUBRICATOR MICRO-FOG G 3/8
Micro mist oiler G 3/8
MICRO-MIST OILER G3/8
Technical specifications
Attributes
| Material | aluminium (housing/metal shell); nylon (sight domes/lenses); elastomers: neoprene & nitrile |
|---|---|
| Threading diameter (inch) | 0.375 '' |
| Volume flow rate | 1680 l/min |
| Min. service pressure | 6.3 bar |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 375.27 excl. VAT
/ Each
£ 450.32 incl. VAT
- Usually arrives within 14 working days