MICROFLEX 92-134
Size | 08,5/09 |
---|---|
Main material | Nitrile |
Length | 240 mm |
The MICROFLEX™ 92-134 disposable nitrile examination glove offers tactility and comfortable protection across numerous applications. The lightweight, soft and stretchy nitrile formulation offers a comfortable fit and feel with the tactile sensitivity needed for fine motor control. Designed with textured fingertips for secure handling of tools and materials.
Size | 08,5/09 |
---|---|
Main material | Nitrile |
Length | 240 mm |
Packaging | CASE=1000 PIECES/10 DISPENSERS/BPXES; DISPENSER/BOX=100 PIECES |
Cuff style | Beaded |
Colour | Blue |
Category | 3 |
Material | Nitrile |
In stock: Next day delivery