AURELIA 3822 DELIGHT CLEAR POWDER FREE VINYL GLOVE L BX100
Examination Gloves
See technical informationSee documentsReferences
Aurelia Gloves:38228
Rubix:222A5625




Documents
Product details : AURELIA 3822 DELIGHT CLEAR POWDER FREE VINYL GLOVE L BX100
Strengths
•Glueless
Free of Thiurams
Non-Sterile
Beaded cuff
Ambidextrous
Straight Fingers
Free of Thiurams
Non-Sterile
Beaded cuff
Ambidextrous
Straight Fingers
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | colourless |
| Main material | pvc |
| Food contact | yes |
| Packaging | 100 gloves box;10 boxes carton |
| Material | vinyl |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- In stock: Next day delivery
