TEGERA 84510 DISPOSABLE GLOVE 11 2XL BX100

Chemical protection gloves 84510 TEGERA®

See technical information

References

Tegera:84510-11
Rubix:385A5927
Manufacturer :84510-XXL
EAN:7340118447001
brand logo

Technical specifications

Size11

Product details : TEGERA 84510 DISPOSABLE GLOVE 11 2XL BX100


Comfortable and versatile disposable glove, only 0.11 mm/4.3 mil thick. Made from high-quality nitrile, powder-free, and easy to don and doff. Textured fingertips provide excellent grip, and the glove also has touchscreen functionality. Food approved and certified for virus protection. Suitable for precision work, offering protection in environments at risk of chemical splashes. Phthalate-free and latex-free to reduce allergy risks. 100 pieces/box. 10 boxes/carton.

Strengths

Splash protection against chemicals, Approved for handling foodstuffs, Inside chlorinated, For touchscreen, Phthalate-free, Latex-free, Oil and grease resistant, Water and oil repellent, Waterproof

Applications

Assembly, Care work, Chemical technology work, Chemical work, Cleaning, Decontamination, Fine assembly, Food handling, Healthcare, Hotel- and restaurant work, Inspection work, Kitchen work, Laboratory work, Painting, Petro-chemical work

Technical specifications


Attributes
Size11
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
  • In stock: Next day delivery