POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 10 PK1
POLYCO PER POLYFLEX ECO AIR ULTRA LIGHTWEIGHT PU GLOVE 3131X BLACK
See technical informationSee documentsReferences
Polyco Healthline:PER-BLK-10/XL
Rubix:272A2786
EAN:05010699998408





Documents
Product details : POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 10 PK1
Product Highlights
The first glove in the Polyflex Eco family to be made from recycled nylon. Doubling down on our efforts to manufacture products from recycled sources where possible. 89% of the liner is made from recycled nylon, which equates to 70% of the total glove weight.
The 18 gauge yarn ensures the glove is as dexterous as possible. The recycled nylon is specifically chosen for its strength to ensure that users are protected.
Tactile touch screen compatible fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove
Ultra Lightweight:
Polyflex® Eco Air is the lightest dipped product in our range, and represents the closest ‘second skin’ feel whilst delivering the protection the industry requires
Polyflex® Eco Air is our first glove in the Polyflex® Eco family to be made from recycled nylon, doubling down on our efforts to manufacture products from recycled sources where possible. 89% of the liner is made from recycled nylon, which equates to 70% of the total glove weight. Polyflex Eco Air is made from 18-gauge yarn with a soft yet hard-wearing PU palm coating, creating our lightest general handling coated glove to date. Despite its lightweight construction, Polyflex Eco Air scores fantastically well under EN388 including a level 3 for abrasion. Polyflex Eco Air is the perfect glove for handling tasks that require ultimate sensitivity and feel
The first glove in the Polyflex Eco family to be made from recycled nylon. Doubling down on our efforts to manufacture products from recycled sources where possible. 89% of the liner is made from recycled nylon, which equates to 70% of the total glove weight.
The 18 gauge yarn ensures the glove is as dexterous as possible. The recycled nylon is specifically chosen for its strength to ensure that users are protected.
Tactile touch screen compatible fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove
Ultra Lightweight:
Polyflex® Eco Air is the lightest dipped product in our range, and represents the closest ‘second skin’ feel whilst delivering the protection the industry requires
Polyflex® Eco Air is our first glove in the Polyflex® Eco family to be made from recycled nylon, doubling down on our efforts to manufacture products from recycled sources where possible. 89% of the liner is made from recycled nylon, which equates to 70% of the total glove weight. Polyflex Eco Air is made from 18-gauge yarn with a soft yet hard-wearing PU palm coating, creating our lightest general handling coated glove to date. Despite its lightweight construction, Polyflex Eco Air scores fantastically well under EN388 including a level 3 for abrasion. Polyflex Eco Air is the perfect glove for handling tasks that require ultimate sensitivity and feel
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Colour | black |
| Main material | polyurethane |
| Packaging | 60 pairs per case |
| Material | polyurethane palm coating on a recycled nylon (18-gauge) knitted liner (pu/nylon) |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
- Usually arrives within 14 working days
