ANSELL MICROFLEX 93-360 DISPOSABLE NEOPRENE GLOVES M 7.5-8 PK50
MICROFLEX glove 93-360
See technical informationReferences
Ansell:93-360 7.5-8-M
Rubix:394A3325
Manufacturer :93360080
EAN:20076490445144

Product details : ANSELL MICROFLEX 93-360 DISPOSABLE NEOPRENE GLOVES M 7.5-8 PK50
A thin, chemical-resistant disposable glove designed for cleanrooms. It's made from an innovative synthetic composite material for tough chemical protection. The extra-soft formulation and ergonomic design offer comfort and feel for extended wear times.
Strengths
Cleanroom glove compatible with use in controlled environments.Triple-layer construction offering superior protection against hazardous chemicals, including acids, solvents and alkalis.Thin-layer construction providing high tactile sensitivity and dexterity.Inner layer treated to ensure easy donning and doffing, while keeping hands dry.Particulate-free packaging designed to reduce the risk of contamination.
Applications
Life sciences.Electronics.
Technical specifications
Attributes
| Size | 07,5/08 |
|---|---|
| Length | 285 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 50 gloves packed in a vacuum-sealed polybag. 1 bag of 50 gloves per master polybag. 10 master polybags inside a poly case liner placed inside a shipper/carton. in total 500 gloves per carton. more sustainable packaging: inner wrap, pouch, bag and liner are made from polyethylene (pe) based film; shipped in recycled cardboard shipper cases. |
| Thickness | 0.23 mm |
| Material | nitrile / polychloroprene |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
- Usually arrives within 14 working days