3M SHOE COVERS 442 1 PAIR


3M™ Disposable Protective Overshoe Covers 442 Series

References
3m:442
rubix:323661
manufacturer :7000089720
ean:4046719402892
brand logo
brand logo
Technical specifications
Main materialother
See all Specifications

Product details : 3M SHOE COVERS 442 1 PAIR


No-hassle fit and comfort. Knowing that every minute counts on the job, our disposable shoe covers combine ease and comfort without sacrificing safety. Thanks to an elasticised band that fits securely around the ankle, these shoe guards are easy-on and easy-off for comfortable footwear protection that won’t get in the way. Lightweight protection When shifts are long and conditions are challenging, skilled professionals will appreciate safety clothing that’s comfortable and equipped for the task at hand. Our shoe covers are made from a durable material that helps protect workers' footwear. Equipped for versatility and value Wherever the job takes you, 3M has coveralls that addresses a variety of job demands. Workers will appreciate what our overshoe covers have to offer, so that they stay protected in a wide variety of applications and work environments.
Protecting workers’ footwear while helping to prevent contamination of the jobsite—makes 3M™ Disposable Protective Overshoe Covers 442 a critical component of any protective workwear system. Designed for optimal versatility, convenience and ease, wearing 3M™ shoe covers offers shoe protection that helps keep workers clean and safe so that they can perform with peace of mind.

Strengths

Footwear protection designed for workers in painting, general industry, and more;Constructed from microporous PE laminate material for enhanced protection;Protective overshoe covers feature anti-static treatment to help reduce static build-up and reduce nuisance discharges;Universal size with elastic at the top to help provide a good fit;Sole and upper constructed from same PE laminate material;Shoe protection designed to be used with all 3M™ Coveralls (sold separately);150 pairs included in each case

Applications

Designed for workers in painting, general industry, and more

Technical specifications


Attributes
Packaged dimensions (D x W x H)860x720x20 mm
Package weight39 g
Main materialother
Colourwhite
Materiallaminates
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
  • Usually arrives within 14 working days