Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 18601A CHEMICAL PROTECTION GLOVE 12 3XL
TEGERA 18601A CHEMICAL PROTECTION GLOVE 12 3XL
Disposable use gloves Tegera
References
tegera:
18601A-12
rubix:
385A5943
ean:
7340118487144
Technical specifications
Size
12
Main material
Nitrile
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 18601A CHEMICAL PROTECTION GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Main material
Nitrile
Length
310
mm
Thickness
0.38
mm
Colour
Green
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00924BL TX924 DISPOSABLE NITRILE GLOVES BLACK 11/XXL PK100
GISS 897500 G-NITRILE PF DISPOSABLE GLOVES BLUE 2XL BX100
AURELIA 98228 VIBRANT CREAM POWDER FREE LATEX GLOVES LARGE BOX OF 100
POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE S BX100
POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE M BX100
GISS 861531 DISPOSABLE POLYTHENE GLOVE BLUE LONG 480MM PACK OF 100
TEGERA 84301 DISPOSABLE GLOVE 7 S BX200
KIMBERLYCL KIMTECH GLOVES L 97613 PK50
AURELIA 9377B6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
TEGERA 837 DISPOSABLE GLOVE 8 M BX100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 8 BX100
AURELIA 93897 BLUE POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100
ANSELL 63-864 MICROFLEX POWDERFREE D'CHL GLOVES NTRL SIZE 7.5-8 PK100
ANSELL 92-605 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 8.5-9 PK100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE M BX100