ANSELL 93-853 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 5.5-6 PK50


Microflex 93853

References
ansell:93-853-5.5-6
rubix:244A6588
manufacturer :93853060
ean:10076490462656
brand logo
brand logo
Technical specifications
Size05,5/06
Length295 mm
Chemical protection valueKPT
See all Specifications

Product details : ANSELL 93-853 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 5.5-6 PK50


Designed for workers in high risk environments, Microflex® 93-853 is a durable nitrile glove with a low, 0.65 AQL and an extended cuff - for enhanced barrier integrity and expanded protection over the wrist and forearm. It is approved for use with cytotoxic drugs (chemotherapy drugs).
Extended chemical splash protection, approved for handling chemotherapy drugs.

Strengths

  • Superior strength and durability for maximum protection against rips, snags or tears
  • Low, 0.65 AQL for advanced barrier protection
  • Tested for use with chemotherapy/cytotoxic drugs
  • Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situations

Applications

Machining|Final Assembly|Maintenance|Laboratory Maintenance & Clean-Up|Laboratory Research and Development|Raw Material and Preparation|Healthcare|Chemical spillages|Press shop

Technical specifications


Attributes
Size05,5/06
Length295 mm
Chemical protection valueKPT
Main materialNitrile
Thickness0.14 mm
Show UNSPSC/ECL@SS
£ 12.71 excl. VAT
/ Each
£ 15.25 incl. VAT
  • Usually arrives within 14 working days