POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE XL PK50
Finite® HD Blue
See technical informationReferences
Polyco Healthline:FHD50/XL
Rubix:80149643

Product details : POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE XL PK50
Blue nitrile powder free disposable glove. Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove.
Strength: The unique nitrile formulation maintains a tensile strength that is able to withstand the rigours of continuous use, and yet is soft, pliable and sensitive enough for use as a disposable.
Grip: Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions. Sensitive Skin: No latex proteins - eliminates protein sensitisation Long Cuff: 30cm cuff for extra protection.
Standard : EN374-1 Type B JKT, EN374-5 VIRUS, Food Contact
Grip: Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions. Sensitive Skin: No latex proteins - eliminates protein sensitisation Long Cuff: 30cm cuff for extra protection.
Standard : EN374-1 Type B JKT, EN374-5 VIRUS, Food Contact
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 50 |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 2 |
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
- In stock: Next day delivery
