POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE M BX100


Finite® P Indigo AF

References
polyco healthline:MFNP100-M
rubix:1636556
ean:05010699816139
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
SizeM
Main materialNitrile
Length240 mm
See all Specifications

Product details : POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE M BX100


Purple nitrile powder free disposable glove. Comfort: Advanced nitrile technology provides an exceptionally soft and pliable material. Sensitive Skin: No latex proteins – eliminates protein skin sensitisation. Residual Accelerators: Free from residual accelerators, a cause of allergic dermatitis. Fit: Unique shape delivers a glove with improved fit. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact. Anti-static Properties.
EN374-1 TypeC K, EN374-5, EN1149-1, Food Contact
brand logo
brand logo
brand logo

Technical specifications


Attributes
SizeM
Main materialNitrile
Length240 mm
Packaging100
Thickness0.12 mm
Cuff styleRolled/Beaded
ColourPurple
Category2
AQL (Acceptance Quality Limit)1.5
MaterialNitrile
Show UNSPSC/ECL@SS
£ 13.68 excl. VAT
/ Each
£ 16.42 incl. VAT
  • In stock: Next day delivery