Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE L BX100
POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE L BX100
POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE BX100
References
polyco healthline:
GL8913
rubix:
80232369
ean:
05010699835000
Technical specifications
Size
l
Main material
nitrile
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE L BX100
Nitrile powder free long cuff disposable glove
Technical specifications
Attributes
Size
l
Main material
nitrile
Length
300
mm
Packaging
100 per box
Thickness
0.15
mm
Colour
blue
Category
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.82
excl. VAT
/
Each
£
18.98
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 844942 DISPOSABLE G-LATEX POWDERED GLOVES WHT S10 PACK OF 100
TEGERA 837 DISPOSABLE GLOVE 10 XL BX100
ANSELL 93-311 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 9.5-10 PK100
ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 10 BX100
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE L BX100
TEGERA 832 DISPOSABLE GLOVE 9 L BX100
GISS 897500 G-NITRILE PF DISPOSABLE GLOVES BLUE 2XL BX100
TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE S BX100
GISS 895057 G-NITRILE PF DISPOSABLE GLOVES BLUE X-SMALL/6 PK100
GISS 861536 DISPOSABLE POLYPROP OVERSLEEVE 380MM WHITE PK100
ANSELL 93-843 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 5.5-6 PK100
ANSELL 93-283 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 6.5-7 BX50
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 9.5-10 PK100