PRAMET 10A2R016A08-SAD07D-C Milling Cutter


Milling Cutter

References
pramet:10A2R016A08-SAD07D-C
rubix:2533208
ean:3603602992758
brand logo
brand logo
Technical specifications
Diameter10 mm
Tail diameter8 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 10A2R016A08-SAD07D-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 2 off ADMX 0702.. or ADEX 0702.. single-sided inserts, cutting diameter 10mm with 90° approach angle and 8mm parallel shank according to DIN 1835A, 16mm functional and 100mm overall length, through coolant for shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 5.0mm

Technical specifications


Attributes
Diameter10 mm
Tail diameter8 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length100 mm
Show UNSPSC/ECL@SS
£ 209.08 excl. VAT
/ Each
£ 250.90 incl. VAT
  • Usually arrives within 14 working days