References
Sandvik Coromant:2P460-1270-OA O10M
Rubix:318A3517
Manufacturer :7254415
EAN:7323221821074


Technical specifications
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12.7 mm |
Product details : SANDVIK 2P460-1270-OAO10M SC MILLING CM PLURA 2 7254415
CoroMill® Plura solid carbide end mill for roughing applications
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12.7 mm |
| Number of teeth | 6 |
| Length of cut | 31.8 mm |
| Total length | 82.5 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | o10m (cvd dlc) |
| Type | coromill® plura |
| Angle of helix | 40 ° |
| Machining material | p, m, k, n, s, h (iso application areas) |
| Capacity length | 31.8 mm |
Show UNSPSC/ECL@SS
£ 550.91 excl. VAT
/ Each
£ 661.09 incl. VAT
- Usually arrives within 14 working days