References
Sandvik Coromant:1B230-0200-XA1630
Rubix:80876518
Manufacturer :6259425




Technical specifications
| Type of tail | cylindrical |
|---|---|
| Number of teeth | 2 |
| Length of cut | 6 mm |
Product details : SANDVIK 1B230-0200-XA 1630 DURA SOLID CARBIDE END MILL 6259425
CoroMill Plura solid carbide ball nose end mill for profiling
Technical specifications
Attributes
| Type of tail | cylindrical |
|---|---|
| Number of teeth | 2 |
| Length of cut | 6 mm |
| Total length | 38 mm |
| Angle of helix | 30 ° |
| Machining material | steel, stainlees steel, cast iron, hrsa+titanium |
Show UNSPSC/ECL@SS
£ 45.46 excl. VAT
/ Each
£ 54.55 incl. VAT
- Usually arrives within 14 working days