PRAMET 125A09R-S90AD16E-C Milling Cutter


Milling Cutter

References
pramet:125A09R-S90AD16E-C
rubix:2533229
ean:3603602955357
brand logo
brand logo
Technical specifications
Diameter125 mm
Internal coolingYes
Type of tool tip attachmentInsert
See all Specifications

Product details : PRAMET 125A09R-S90AD16E-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 9 off ADMX 1606.. or ADEX 1606.. single-sided inserts, cutting diameter 125mm with 90° approach angle and 40mm connection bore according to DIN 8030-A, 63mm protrusion length, through coolant and differential pitch for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 13.0mm

Technical specifications


Attributes
Diameter125 mm
Internal coolingYes
Type of tool tip attachmentInsert
Total length63 mm
Show UNSPSC/ECL@SS
£ 864.50 excl. VAT
/ Each
£ 1,037.40 incl. VAT
  • Usually arrives within 14 working days