SANDVIK 490-050Q22-14M 490 SQUARE SHOULDER MILLING CUTTER 5829330
90° shoulder milling cutter CoroMill® 490
See technical informationReferences
Sandvik Coromant:490-050Q22-14M
Rubix:260A0975
Manufacturer :5829330



Product details : SANDVIK 490-050Q22-14M 490 SQUARE SHOULDER MILLING CUTTER 5829330
90° shoulder milling cutter CoroMill® 490
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 40 mm |
| Tail | round |
Show UNSPSC/ECL@SS
£ 507.30 excl. VAT
/ Each
£ 608.76 incl. VAT
- Usually arrives within 14 working days
