CoroMill® 390 90º Shoulder Cutter
Diameter | 80 mm |
---|---|
Z | 6 mm |
Tail diameter | 27 mm |
Diameter | 80 mm |
---|---|
Z | 6 mm |
Tail diameter | 27 mm |
Internal cooling | No |
Type of tool tip attachment | Screw |
Tail | Arbor -ISO 6462 -A (hex socket head cap screw) -metric: 27 |
Total length | 50 mm |
Usually arrives within 14 working days