Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER F2238CE.C.063.Z02.044 MILLING CUTTERS W/FIXED POCKETS 5001459
WALTER F2238CE.C.063.Z02.044 MILLING CUTTERS W/FIXED POCKETS 5001459
Milling Cutter
References
walter:
F2238CE.C.063.Z02.044
rubix:
290A8135
manufacturer :
5001459
Technical specifications
Diameter
63
mm
Total length
44
mm
Number of teeth
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER F2238CE.C.063.Z02.044 MILLING CUTTERS W/FIXED POCKETS 5001459
ALTIUS
Strengths
•Half effective design
2/4 Cutting edges per indexable insert
Technical specifications
Attributes
Diameter
63
mm
Total length
44
mm
Number of teeth
2
Tail diameter
63
mm
Machining material
Steel;Stainless Steel;Cast Iron;Special Alloy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,048.00
excl. VAT
/
Each
£
1,257.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK RA216.24-1650AAK08H1620 SC MILLING CM PLURA 2 5739468
SANDVIK 2P120-1000-NC-H10F SHARP 6259990
CUTLINE 893230 6MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R216.42-02530-HC25G1700 SC MILLING CM PLURA 2 5963305
SANDVIK 2F340-1905-304-SC1745 SC MILLING CM PLURA 2 7419210
SANDVIK 1K365-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213598
SANDVIK 1K357-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213650
SANDVIK 1P222-1270-XA1630 SC MILLING CM PLURA 1 7045744
SANDVIK 1K357-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213642
SANDVIK R216.24-12050FCK26P1620 SC MILLING CM PLURA 2 5743062
CUTLINE 2 FLUTE CARBIDE SHORT SERIES WELDON SHANK OZMA MM 2 862608
SANDVIK 2P160-0800-NAH10F SC MILLING CM PLURA 2 6260030
CUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRN
ROEBUCK CH64 VARI PITCH HOLE SAW 64MM
CUTLINE 893290 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG